Skip Content
HEX BIT SOCKET,STANDARD,1/2 DR,14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT SOCKET,STANDARD,1/2 DR,14MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A269
  • Mfr. Model # 12A269
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Hex Bit Socket
  • Overall Length 3-7/16"
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Finish SuperKrome
  • Features Corrosion Resistant
  • Bit Style Hex
  • Material Alloy Steel
  • Tip Size 14mm
  • Number of Points 6
  • Socket Depth Standard
  • Insert Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list