HEX BIT SOCKET SET,3/8 DR,SAE,LONG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BIT SOCKET SET,3/8 DR,SAE,LONG,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K468
  • Mfr. Model # 20K468
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Drive Size 3/8"
  • Finish Super Chrome
  • Number of Pieces 7
  • Item Hex Bit Socket Set
  • SAE or Metric SAE
  • Sockets Included 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Material S2 Steel
  • Includes Socket Rail
  • Tip Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list