HEX BIT SOCKET SET,3/8 DR,SAE,BALL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BIT SOCKET SET,3/8 DR,SAE,BALL,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K447
  • Mfr. Model # 20K447
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Super Chrome
  • Item Hex Bit Socket Set
  • Number of Pieces 6
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Sockets Included 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Includes Plastic Socket Rail
  • Material S2 Steel
  • Tip Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list