Skip Content
HEX BIT SOCKET,LONG BALL,3/8 IN DR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT SOCKET,LONG BALL,3/8 IN DR,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K659
  • Mfr. Model # 20K659
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 3/8"
  • Item Hex Bit Socket
  • SAE or Metric Metric
  • Overall Length 6"
  • Socket Depth Standard
  • Material S2 Steel
  • Features Corrosion Resistant
  • Bit Style Ball Hex
  • Tip Size 5mm
  • Number of Points 6
  • Insert Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list