Skip Content
HEX BIT SOCKET,LONG,3/8 IN DR,1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT SOCKET,LONG,3/8 IN DR,1/4 I

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K760
  • Mfr. Model # 20K760
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Super Chrome
  • Item Hex Bit Socket
  • Overall Length 6"
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Material S2 Steel
  • Bit Style Hex
  • Tip Size 1/4"
  • Number of Points 6
  • Insert Length 6-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list