HEX BIT SOCKET,BALL,3/8 IN DR,7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BIT SOCKET,BALL,3/8 IN DR,7MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K655
  • Mfr. Model # 20K655
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Super Chrome
  • Item Hex Bit Socket
  • Drive Size 3/8"
  • Overall Length 2"
  • SAE or Metric Metric
  • Features Corrosion Resistant
  • Material S2 Steel
  • Bit Style Ball Hex
  • Tip Size 7mm
  • Number of Points 6
  • Insert Length 5/8"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list