Skip Content
HEX BIT SOCKET,BALL,3/8 IN DR,5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT SOCKET,BALL,3/8 IN DR,5/16

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K652
  • Mfr. Model # 20K652
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Size 3/8"
  • Finish Super Chrome
  • Item Hex Bit Socket
  • Overall Length 2-5/32"
  • SAE or Metric SAE
  • Features Corrosion Resistant
  • Material S2 Steel
  • Bit Style Ball Hex
  • Tip Size 5/16"
  • Insert Length 2-1/4"
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List