HEX BIT SOCKET,BALL,3/8 IN DR,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BIT SOCKET,BALL,3/8 IN DR,3/16

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K649
  • Mfr. Model # 20K649
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hex Bit Socket
  • Drive Size 3/8"
  • Finish Super Chrome
  • SAE or Metric SAE
  • Overall Length 1-21/32"
  • Features Corrosion Resistant
  • Material S2 Steel
  • Bit Style Ball Hex
  • Tip Size 3/16"
  • Number of Points 6
  • Insert Length 1-21/32"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list