Skip Content
HEX BIT SOCKET,3/8 DRIVE,3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BIT SOCKET,3/8 DRIVE,3/16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3LB96
  • Mfr. Model # 3LB96
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 1-55/64"
  • Item Socket Bit
  • Socket Depth Standard
  • Features Durable
  • Material Chrome Vanadium
  • Bit Style Hex
  • Standards ASME B107.4M
  • Tip Size 3/16"
  • Insert Length 63/64"
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list