Skip Content
HEX BIT SCKT 6MM X 1/2DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEX BIT SCKT 6MM X 1/2DR

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSZ5-7-6MM
  • Mfr. Model # SZ5-7-6MM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Oiled
  • Drive Size 1/2"
  • Item Socket Bit And Holder
  • Number of Points 6
  • Overall Length 2-1/2"
  • SAE or Metric Metric
  • Features With Square Drive Adapaters
  • Bit Style Hex
  • Material Steel
  • Tip Size 6mm
  • Insert Length 1-3/8"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list