Skip Content
HEX BIT 3/8 DR 1000V SE 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT 3/8 DR 1000V SE 8MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-JT.8AVSE
  • Mfr. Model # FM-JT.8AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Metal, Orange
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Item Insulated Hex Bit Socket
  • Overall Length 2-19/32"
  • Number of Points 6
  • Material Hardened Steel
  • Bit Style Hex
  • Tip Size 8mm
  • Standards Up To 1000VAC or 1500VDC
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list