Skip Content
HEX BIT 3/8 DR 1000V SE 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT 3/8 DR 1000V SE 5MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-JT.5AVSE
  • Mfr. Model # FM-JT.5AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Metal, Orange
  • Item Insulated Hex Bit Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Overall Length 2-19/32"
  • Number of Points 6
  • Material Hardened Steel
  • Bit Style Hex
  • Tip Size 5mm
  • Standards Up To 1000VAC or 1500VDC
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List