HEX BIT .218 X 3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX BIT .218 X 3/8DR

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSZ13
  • Mfr. Model # SZ13
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Oiled
  • Drive Size 3/8"
  • Item Socket Bit And Holder
  • SAE or Metric SAE
  • Overall Length 2-1/4"
  • Number of Points 6
  • Features With Square Drive Adapaters
  • Material Steel
  • Bit Style Hex
  • Tip Size 7/32"
  • Insert Length 1-3/8"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list