Skip Content
HEX BIT 1/4 DR 1000V SE 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT 1/4 DR 1000V SE 6MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-RT.6AVSE
  • Mfr. Model # FM-RT.6AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Metal, Orange
  • Drive Size 1/4"
  • Item Insulated Hex Bit Socket
  • SAE or Metric Metric
  • Overall Length 7/8"
  • Number of Points 6
  • Bit Style Hex
  • Material Hardened Steel
  • Tip Size 6mm
  • Standards Up To 1000VAC or 1500VDC
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list