Skip Content
HERBAEXTRACT ODOR ELIMINATOR 20L PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HERBAEXTRACT ODOR ELIMINATOR 20L PL

GOLDEN ENVIRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCHGE-OE20L
  • Mfr. Model # GE-OE20L
  • UNSPSC # 47000000
  • CATALOGUE PAGE # 1615
  • Shipping Weight 19.05 lbs

Technical Specs

  • Colour Opaque
  • Case Quantity 1
  • Size 20 L
  • Green Certification or Other Recognition EcoLogo Certified
  • Container Type Pail
  • Recommended Dilution 2:1
  • RTU Yield per Container 40 L
  • Green Environmental Attribute Made From Rapidly Renewable Resource

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list