HEPA FILTER, ATTIX (NON-XC) AERO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEPA FILTER, ATTIX (NON-XC) AERO

NILFISK-ALTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK302001095
  • Mfr. Model # 302001095
  • UNSPSC # 47121607
  • CATALOGUE PAGE # 1632
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Nilfisk-ALTO Attix 30 and 50 (Non-XC) and Aero Series
  • Includes (1) Filter
  • Height 7-1/2"
  • Material Glass Fiber Paper
  • Length 7-1/2"
  • Efficiency 99.97% @ 0.3 Microns
  • Filter Type HEPA
  • Width 6"
  • Reusable No
  • Item HEPA Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list