HEPA 500 AIR SCRUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEPA 500 AIR SCRUBBER

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF284
  • Mfr. Model # F284
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1483
  • Shipping Weight 49.0 lbs

Product Details

Portable Air Scrubber, Negative Air Machine, Number of Speed Variable, Air Flow 250-500 CFM, MERV 16, Filter Efficiency 99.97%, Filter Rating 0.3 Microns, Sound Level dBA 63, Voltage 115, 60 Hz, 3 Phase, 3 Amps AC, 360 Watts, Height 24 1/2 In, Width 26 1/

Technical Specs

  • Air Flow (CFM) 250 - 500
  • Amps AC 3
  • Colour Blue
  • Cord Length (Ft.) 25 ft.
  • Filter Rating (Microns) 0.3
  • Includes Prefilter and HEPA Filter
  • Item Portable Air Scrubber
  • Height (In.) 24-1/2"
  • Finish Rotomolded Polyethylene
  • Depth (In.) 18-1/4"
  • Number of Speeds Variable
  • Phase 1
  • Width (In.) 26-1/4"
  • Type Negative Air Machine
  • Filter Efficiency (%) 99.97
  • Hz 60
  • MERV 16
  • Sound Level dBA 63
  • Voltage 115 V
  • Watts 360 W
  • Agency Compliance AHAM, UL, C-UL
  • Duct Width (In.) 12"
  • For Use With Air Filtration
  • Length (In.) 18.2"
  • Comes With Prefilter and HEPA Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list