HELMUT HOBART FIXED FRONT AUTO-DARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMUT HOBART FIXED FRONT AUTO-DARK

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW231-703
  • Mfr. Model # 231-703
  • UNSPSC # 46181704
  • CATALOGUE PAGE # 852
  • Shipping Weight 2.0 lbs

Technical Specs

  • Battery Type Lithium
  • Colour Black
  • Features Two Independent Arc Sensors, provide Excellent Arc Sensing Capabilities. Auto-on/off Lens Automatically Turns on At the Strike of An Arc.
  • Includes Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses
  • Item Welding Helmet
  • Power Source Rechargeable Solar Cell
  • Series Classic
  • Standards ANSI Z87.1+2010, CSA
  • Battery Life Rechargeable
  • Headgear Ratchet
  • Viewing Area 5-1/5 sq. in.
  • Graphics None
  • Lens Shade 10
  • Grind Mode No
  • Number of Arc Sensors 2
  • Electromagnetic Sensor No
  • ADF Controls Analog
  • TIG AMP Rating 20 A
  • Switching Speed 1/3,600 sec.
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list