HELMET WLDNG DIGITAL PYTHON SPIRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WLDNG DIGITAL PYTHON SPIRIT

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONE7000VX1170
  • Mfr. Model # 7000VX1170
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Auto-Darkening Welding Helmet
  • Power Source Solar Powered
  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Series Python(R) Digital
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Headgear Ratchet
  • Viewing Area 9.30 sq. in.
  • Graphics Spirit
  • Lens Shade 5 - 14
  • Grind Mode Yes
  • ADF Controls Digital
  • Electromagnetic Sensor Yes
  • EN379 Classification 1/1/1/1
  • Number of Arc Sensors 2
  • TIG AMP Rating 5 A
  • Switching Speed 1/10,000 sec.
  • Features The Python(R) Helmet Series is a Moderately Priced High Performance Product Proving You Don't Have to Pay Top Dollar to Get a Top Shelf Product. Choose Advanced Electronics of Our Digital Darkening .filters, in Sizes Medium and Large.
  • Colour Decaled Designs
  • Battery Life Solar Powered
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list