Skip Content
HELMET WLDNG ADF 2000V FLTR 9-13BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET WLDNG ADF 2000V FLTR 9-13BLK

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONE2000V0100
  • Mfr. Model # 2000V0100
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Carrera graphic variable shade auto darkening helmet and filter combination with 7-1/4 sq. in. viewing area. Black. Modern design features the style of a racing helmet, with the variable shade 1000FCF filter including shades 9 - 13, sensitivity, delay and grind functions. Solar powered.

Technical Specs

  • Item Black
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list