Skip Content
HELMET WELDNG VISION DRAG FIR VAR-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELDNG VISION DRAG FIR VAR-X

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEIDF81-1533
  • Mfr. Model # IDF81-1533
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Variable shade auto darkening helmet and filter combination. Modern design features the style of a racing helmet, with the variable shade X540V filter including shades 5 - 14, sensitivity, light shade 3, delay and grind functions. Solar powered. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Item Welding Helmet
  • Features The Vision Welding iDF (Intelligent Darkening Filters) Helmet is a lightweight, full-coverage helmet in a sleek, modern design. Front and rear cover plates can be changed in a matter of seconds with ArcOne's unique patent-pending system.
  • Plate Width 4-1/2"
  • Battery Type AA
  • Colour Decaled Designs
  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Material High-Impact Nylon
  • Series Vision(R) Digital Intelligent
  • Power Source Battery / Solar
  • Standards ANSI Z87.1. CSA Certified to Z94.3 Standards
  • Battery Life 3000 hr.
  • Headgear Ratchet
  • Graphics Dragon Fire
  • Viewing Area 12.60 sq. in.
  • Plate Height 5-1/4"
  • Number of Arc Sensors 2
  • EN379 Classification 1/1/1/2
  • ADF Controls Digital
  • Electromagnetic Sensor Yes
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list