Skip Content
HELMET WELDING WIDE V L901/9100ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING WIDE V L901/9100ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMML901SG
  • Mfr. Model # L901SG
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2551
  • Shipping Weight 3.4 lbs

Product Details

Hard hat with faceshield. Meets CSA Type 2 Class G, Ratchet Susp. Designed to filter dusts, fumes and mists from the air.

Technical Specs

  • Colour Green
  • For Use With 3M(TM) Belt-Mounted PAPR & SAR Systems
  • Includes Wide-View Faceshield
  • Item Helmet
  • Standards NIOSH Approved, ANSI Z89.1 Type II Class G, CSA Z94.1 Type II Class G, ANSI Z87.1
  • Lens Material L-131: AcetateL-132: Coated Polycarbonate
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list