Skip Content
Discontinued with Replacement
HELMET WELDING VISION EASY RIDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET WELDING VISION EASY RIDER

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEX540V1568
  • Mfr. Model # X540V1568
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WELDING HELMET VISION EASY RIDER

Price: NA

Product Details

Vision with digital lens 12.6 sq. in. viewing area. Easy Rider. Variable shade auto darkening helmet and filter combination. Modern design features the style of a racing helmet, with the variable shade X540V filter including shades 5 - 14, sensitivity, light shade 3, delay and grind functions.

Technical Specs

  • Item Easy Rider
  • Welding Helmet Color Graphics
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list