HELMET WELDING VISION DREAMW VAR-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET WELDING VISION DREAMW VAR-X

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEIDF81-1543
  • Mfr. Model # IDF81-1543
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Variable shade auto darkening helmet and filter combination. Modern design features the style of a racing helmet, with the variable shade X540V filter including shades 5 - 14, sensitivity, light shade 3, delay and grind functions. Solar powered. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Item Dream Weaver
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list