Skip Content
HELMET WELDING UPGRADE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELDING UPGRADE KIT

SPEEDGLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM26-9100-30SW-CA
  • Mfr. Model # 26-9100-30SW-CA
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Item Welding Helmet
  • Series Speedglas(TM) 9100 Series
  • Plate Height 2.8" (72 mm)
  • Plate Width 4.2" (107 mm)
  • Viewing Area 2.8 x 4.2 in. (72 x 107 mm)
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list