HELMET WELDING TRUE SIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET WELDING TRUE SIGHT

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK29371
  • Mfr. Model # 29371
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

Halo X welding helmet with WH60 TrueSight* digital auto-darkening filter. Ultra light-weight shell, only weighs 6 oz. Lightweight shell helps reduce neck tension. HYDRAFLEX* shell provides the ultimate in flexibility and durability. Hard hat adaptable.

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Graphics
  • Battery Type AAA Alkaline
  • Colour Black
  • Features Sensitivity and Delay Adjustments, Separate buttons with LED Indicator for Weld, Torch and Grind Modes, Amber Band Pass for Enhanced Clarity of Weld Puddle, Built-In Mag Lens Holder
  • Power Source Battery
  • Series WH60 Truesight
  • Battery Life 4680 hr.
  • Standards ANSI Z87.1 - 2010 Standards and CSA Compliant
  • Headgear Ratchet
  • Graphics None
  • Viewing Area 3-1/4" x 4"
  • Grind Mode Yes
  • Lens Shade 5, 8 - 13
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • Electromagnetic Sensor No
  • TIG AMP Rating 5 A
  • Switching Speed 1/8,700 sec.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list