Skip Content
HELMET WELDING SPDGLS W/9100XX ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELDING SPDGLS W/9100XX ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06-0600-30SW-CA
  • Mfr. Model # 06-0600-30SW-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 859
  • Shipping Weight 3.63 lbs

Product Details

Revolutionary combination Speedglas(TM) 9100 auto-darkening welding helmet and a wide-view clear grinding visor. Features a wide, 8 x 4.25 in (17 x 10 mm), clear view grinding visor and a redesigned 9100 series welding helmet that provides a wider and safer view in all directions.

Technical Specs

  • Battery Type CR2032
  • Colour Black
  • Includes SideWindows(TM), 9100XX Lens
  • Item Welding Helmet
  • Battery Life 2000 hr.
  • Series Speedglas(TM) 9100 Series
  • Viewing Area 2.8" x 4.2"
  • Standards ANSI Z87.1-2010
  • Lens Shade 5, 8 - 13
  • Number of Arc Sensors 3
  • Features Speedglas 9100X Auto-Darkening Filter (Dark Shades 5, 8-13), Sensitivity Adjustment Allows for Use With All Stick, Mig and Tig Processes, also Has Grinding and Torch Cutting Modes Shade 5 Side windows Increase Peripheral View, Aerodynamic Exhaust Vent Technology, Standard Head cover Included
  • Grind Mode Yes
  • TIG AMP Rating 1 A
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list