HELMET WELDING PYTHON UPTOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING PYTHON UPTOWN

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONE5000V1172
  • Mfr. Model # 5000V1172
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Python(TM) with 5000 V lens, 7.25 sq. in. viewing area, Uptown. Cutting edge in style with a custom rounded front and custom polycarbonate insert. Optimally balanced and lightweight to reduce welder's fatigue. Large roomy interior to minimize carbon monoxide build-up with ample space for a respirator. Choose from a variety of variable shade auto-darkening filters that are water and dust resistant and have the highest level of UV/IR protection of shade 16, even in light state. Meets the requireme

Technical Specs

  • Features The Python(R) Helmet Series is a Moderately Priced High Performance Product Proving You Don't Have to Pay Top Dollar to Get a Top Shelf Product. Choose Advanced Electronics of Our Digital Darkening .filters, in Sizes Medium and Large.
  • Colour Decaled Designs
  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Item Welding Helmet
  • Power Source Solar Powered
  • Series Python(R) Digital
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Headgear Ratchet
  • Battery Life Solar Powered
  • Viewing Area 7.25"
  • Graphics Uptown
  • Grind Mode Yes
  • ADF Controls Digital
  • TIG AMP Rating 5 A
  • Number of Arc Sensors 2
  • EN379 Classification 1/1/1/2
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list