HELMET WELDING PYTHON UPTOWN VAR-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING PYTHON UPTOWN VAR-X

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONE5500V1172
  • Mfr. Model # 5500V1172
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Python(TM) with 5500V lens, 7.25 sq. in. viewing area. Uptown. Cutting edge style with a custom rounded front and custom polycarbonate insert. Optimally balanced and lightweight to reduce welder's fatigue. Large roomy interior to minimize carbon monoxide build-up with space for a respirator.

Technical Specs

  • Item Welding Helmet
  • Features The Python(R) Helmet Series is a Moderately Priced High Performance Product Proving You Don't Have to Pay Top Dollar to Get a Top Shelf Product. Choose Advanced Electronics of Our Digital Darkening .filters, in Sizes Medium and Large.
  • Colour Decaled Designs
  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Power Source Solar Powered
  • Series Python(R) Digital
  • Battery Life Solar Powered
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Headgear Ratchet
  • Graphics Uptown
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • Viewing Area 7.25"
  • EN379 Classification 1/1/1/2
  • ADF Controls Digital
  • TIG AMP Rating 5 A
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list