Skip Content
HELMET WELDING PYTHON SPIRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELDING PYTHON SPIRIT

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEIDF48-1170
  • Mfr. Model # IDF48-1170
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Large roomy interior to minimize carbon monoxide build-up with ample space for a respirator. Choose from a variety of variable shade auto-darkening filters from the standard reliable filter to the New iDF (Intelligent Darkening Filters). Auto Variable and iTIG Modes. ANSI Z87.1. CSA

Technical Specs

  • Item Auto-Darkening Welding Helmet
  • Features Cutting Edge in Style With a Custom Rounded Front and Custom Polycarbonate Insert. Optimally Balanced and Lightweight to Reduce Welder's Fatigue. Large Roomy Interior to Minimize Carbon Monoxide Build-up With Ample Space for a Respirator. Choose From a Variety of Variable Shade Auto-darkening Filters From the Standard Reliable Filter to the "new" Idf (intelligent Darkening Filters) Featuring Auto Variable and Itig Modes Allowing the Worker to Set the Idf Filter to Individual Preferred Settings, That are Water and Dust Resistant and Have the Highest Level of Uv/ir Protection.
  • Plate Width 4-3/8"
  • Battery Type AA
  • Colour Decaled Designs
  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Material High-Impact Nylon
  • Series Python(R)
  • Battery Life 3000 hr.
  • Power Source Solar Powered
  • Standards ANSI Z87.1. CSA Certified to Z94.3 Standards
  • Headgear Ratchet
  • Graphics Spirit
  • Plate Height 3-1/2"
  • Viewing Area 7.25 sq. in.
  • ADF Controls Digital
  • Number of Arc Sensors 2
  • EN379 Classification 1/1/1/2
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list