!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HELMET WELDING PYTHON SPIRIT

HELMET WELDING PYTHON SPIRIT

ARC ONE

HELMET WELDING PYTHON SPIRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELMET WELDING PYTHON SPIRIT

HELMET WELDING PYTHON SPIRIT

ARC ONE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ONE5000V1170
  • Mfr. Model # 5000V1170
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Python(TM) with 5000 V lens, 7.25 sq. in. viewing area, Spirit. Cutting edge in style with a custom rounded front and custom polycarbonate insert. Optimally balanced and lightweight to reduce welder's fatigue. Large roomy interior to minimize carbon monoxide build-up with ample space for a respirator. Choose from a variety of variable shade auto-darkening filters that are water and dust resistant and have the highest level of UV/IR protection of shade 16, even in light state. Meets the requireme

Technical Specs

  • Item Welding Helmet
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • Standards ANSI Z87. 1, CSA Z94. 3
  • ADF Controls Digital
  • Graphics Spirit
  • Includes Auto Darkening Filters, Headgear, Sweatband, Cover Plate
  • Series Python(R) Digital
  • Viewing Area 7.25 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list