HELMET WELDING PYTHON SILVER GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET WELDING PYTHON SILVER GREY

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONE5000V1185
  • Mfr. Model # 5000V1185
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Python(TM) with 5000 V lens, 7.25 sq. in. viewing area, Silver/Gray. Cutting edge in style with a custom rounded front and custom polycarbonate insert. Optimally balanced and lightweight to reduce welder's fatigue. Large roomy interior to minimize carbon monoxide build-up with ample space for a respirator. Choose from a variety of variable shade auto-darkening filters that are water and dust resistant and have the highest level of UV/IR protection of shade 16, even in light state. Meets the requ

Technical Specs

  • Welding Helmet Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list