HELMET WELDING PAPR L705/9100X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HELMET WELDING PAPR L705/9100X

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM16-0705SGX-CA
  • Mfr. Model # 16-0705SGX-CA
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.64 lbs

Product Details

3M(TM) Speedglas(TM) PARP L-Series helmet. Designed to offer continuous airflow comfort, protection and outstanding performance with the combination of Adflo(TM) and a CSA approved head top with a Type II hardhat.

Technical Specs

  • Battery Type NiMH
  • Includes 9100X Lens, Breathing Tube, Flow Indicator, Belt, Spark Arrestor, Turbo Filter Cover, Prefilter, HE Particle Filter, Battery, Smart Charger
  • Item Welding PAPR System
  • Colour Black
  • Series Speedglas(TM) 9100 Series
  • Battery Life 2500 hr.
  • Viewing Area 2-1/8" x 4-7/32"
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Number of Arc Sensors 3
  • Lens Shade 5, 8 - 13
  • Features Easier to Breathe When Wearing Than Traditional Forms of Respiratory Protection or With No Respirator At All. Positive Pressure Airflow Gives No Breathing Resistance and Helps Provide Respiratory Protection Without the Need for a Tight Face seal. No Fit Testing Required. Wide view Face shield Allows for Excellent Peripheral and Downward Vision. Headgear is Lightweight and Well Balanced. Supplied Air Systems Allow Workers to Regulate the Airflow, as Well as Cool or Heat the Air Entering the Headgear Ideal for Extreme Temperature Working Environments. can be Worn With Facial Hair, Prescription Eyewear or Safety Glasses.
  • Welding Helmet Material Polycarbonate
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list