HELMET WELDING P550 VAR REPTIL CUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING P550 VAR REPTIL CUST

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT1007.010
  • Mfr. Model # 1007.010
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Solar powered ADF helmet with graphic insert panels - Reptile, Bulldog or Wildcat. Offers an effective 2 in. x 4 in. viewing area and max. UV/IR protection. Lightweight full size helmet weighing only 18.3 oz. Fully automatic on/off with externally adjustable sensitivity control.

Technical Specs

  • Battery Type CR2032
  • Colour Black-Green
  • Features Selectable Opening Delay to Provide Protection From the Afterglow and to Adapt to Personal Needs. Sensitivity Control to Adjust the Sensors Ability to Detect the Welding Arc.
  • Item Welding Helmet
  • Power Source Battery
  • Series p550
  • Viewing Area 2" x 4"
  • Standards CE, ECS, ANSI, AS/NZS, GOST-R
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • EN379 Classification 1/2/1/2
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 4.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list