HELMET WELDING MANUAL SH10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING MANUAL SH10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWHM2
  • Mfr. Model # WHM2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 862
  • Shipping Weight 1.61 lbs

Product Details

Passive welding helmet, lift front, shade 10 filter plate, 2 in x 4-1/4 in viewing area, tough thermoplastic shell, adjustable ratchet head gear, shell colour black, cUL certified to meet CAN/CSA-Z94.3 standards.

Technical Specs

  • Colour Black
  • Item Passive Welding Helmet
  • Standards CSA Z94.3
  • Lens Shade 10
  • Features Passive Welding Helmet, Lift Front.
  • Headgear Ratchet
  • Welding Helmet Type Passive
  • Welding Helmet Material Thermoplastic
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list