Skip Content
HELMET WELDING GALAXY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELDING GALAXY BLACK

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL41300
  • Mfr. Model # 41300
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Headgear Ratchet
  • Colour Black
  • Features Unique Helmet Design Provides Maximum Head, Face and Neck Protection From Sparks and Spatter Than Most Traditional Welding Helmet Designs. Replaceable Headgear and Cover Plates Extend Life of Helmet and Lower Cost of Ownership. Includes Multi-Adjustment Ratchet Headgear With Sweat Band for Increased Comfort.Light Weight Design Reduces Fatigue.
  • Plate Width 4"
  • Includes Helmet and Headgear Only *Lens Sold Seperetly
  • Item Welding Helmet
  • Material Nylon
  • Standards ANSI Z87.1
  • Series Galaxy
  • Viewing Area 5" x 4"
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list