HELMET WELDING FRONT PANEL SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING FRONT PANEL SILVER

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMML154SG
  • Mfr. Model # L154SG
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 861
  • Shipping Weight 0.12 lbs

Product Details

3M(TM) Adflo(TM) PAPR L-Series silver front panel welding helmet. For use with L-705SG & L-905SG helmet configurations. Wide-view faceshield allows for excellent peripheral and downward vision. Users can regulate the airflow, as well as cool or heat the air entering the headgear.

Technical Specs

  • For Use With L-705SG & L-905SG Helmets
  • Standards NIOSH Approved
  • Item Replacement Front Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list