HELMET WELDING ELEMENT ADF SH10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING ELEMENT ADF SH10

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK23286
  • Mfr. Model # 23286
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 858
  • Shipping Weight 1.7 lbs

Product Details

Jackson Safety* Element* ADF. 2 independent sensors. Rugged, lightweight shell features an economical lens for the consumer welder. Solar powered, always on and ready to weld. Fixed shade 10. Meets the requirements of ANSI Z87.1. CSA compliant.

Technical Specs

  • Item Welding Helmet
  • Colour Black
  • Features Variable Model Features Sensitivity and Delay Adjustments. 2 Independent Sensors.
  • Power Source Solar
  • Series W30
  • Battery Life Solar Powered
  • Standards ANSI Z87.1. CSA Compliant
  • Lens Shade 10
  • Viewing Area 42 mm x 96 mm
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list