HELMET WELDING DIGITAL 4,9-13 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HELMET WELDING DIGITAL 4,9-13 BL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6VKF7
  • Mfr. Model # 6VKF7
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Solar powered graphic series ADF helmets with grind mode offers full coverage and maximum UV/IR protection. Lightweight full size helmet. Flame resistant, high impact nylon shell provides ultimate welder protection. Fully automatic on/off with externally adjustable sensitivity control.

Technical Specs

  • Colour Blue
  • Features Sensitivity and Delay Time Adjustable, Lens Speed 1/25,000 sec., Excellent for TIG Welding
  • Includes Protective Front Cover Lens
  • Item Auto Darkening Welding Helmet
  • Power Source Solar
  • Viewing Area 3-9/16" x 4"
  • Headgear Ratchet
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Blue
  • Welding Helmet Material Nylon
  • Welding Helmet Light State 4.0
  • Graphics None
  • Lens Shade 9 - 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list