!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HELMET WELDING DIGITAL 4,9-13 BLK

HELMET WELDING DIGITAL 4,9-13 BLK

WESTWARD

HELMET WELDING DIGITAL 4,9-13 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELMET WELDING DIGITAL 4,9-13 BLK

HELMET WELDING DIGITAL 4,9-13 BLK

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW6VKF5
  • Mfr. Model # 6VKF5
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Stylish solar powered light-duty series ADF helmet with grind mode offers full coverage and maximum UV/IR protection. Lightweight full size helmet weighing only 15 oz. Flame resistant, high impact nylon shell provides ultimate welder protection. CSA certified to Z94.3 standards.

Technical Specs

  • Item Auto-Darkening Helmet
  • Battery Type Solar Cells
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • Viewing Area 3.82" x 1.85"
  • ADF Controls Analog
  • Colour Black
  • Includes 1 pc. Protective Front Cover Lens
  • Series Professional

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list