Skip Content
HELMET WELDING CARBON FIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELDING CARBON FIBER

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONE1000F0110
  • Mfr. Model # 1000F0110
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 856
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Decaled Designs
  • Includes Headgear, Sweatband and Cover Plates
  • Series Carrera
  • Item Auto-Darkening Helmet
  • Headgear Ratchet
  • Viewing Area 6 sq. in.
  • Lens Shade 9 - 13
  • Battery Life Solar Powered
  • Number of Arc Sensors 2
  • Switching Speed 1/15,000 sec.
  • Features Variable Shade Auto Darkening Helmet and Filter Combination.
  • Power Source Solar Powered
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Graphics Carbon Fiber
  • ADF Controls Analog
  • Grind Mode Yes
  • TIG AMP Rating 25 A
  • EN379 Classification 1, 2, 1, 3
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list