HELMET WELDING BREATHING TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING BREATHING TUBE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMML122SG
  • Mfr. Model # L122SG
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 861
  • Shipping Weight 0.77 lbs

Product Details

3M(TM) Adflo(TM) PAPR L-Series breathing tube. For Adflo Connection to L-705SG & L-905SG helmet configurations. Wide-view faceshield allows for excellent peripheral and downward vision. Users can regulate the airflow, as well as cool or heat the air entering the headgear.

Technical Specs

  • For Use With L-SG Series Headgear
  • Item Breathing Tube
  • Size 40"
  • Standards NIOSH Approved