HELMET WELDING ADL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HELMET WELDING ADL RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEH8G
  • Mfr. Model # WEH8G
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

Solar powered wide view ADF helmet offers full head, face, throat and maximum UV/IR protection. Lightweight full size helmet weighing only 15 oz. Flame resistant, high impact nylon shell provides ultimate welder protection. Meets the requirements of ANSI Z87.1. CSA Certified to Z94.3 standards.

Technical Specs

  • Power Source Solar Powered
  • Item ADF Wide View Welding Helmet
  • Standards CSA Z94.3
  • Number of Arc Sensors 4
  • Viewing Area 5-1/4" x 4-1/2"
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list