Skip Content
HELMET WELDING ADL BLACK CAN FLAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING ADL BLACK CAN FLAG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEH6C
  • Mfr. Model # WEH6C
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Product Details

Solar powered professional series ADF helmet offers full coverage and maximum UV/IR protection. Lightweight full size helmet weighing only 15 oz. Flame resistant, high impact nylon shell provides ultimate welder protection. Fully automatic on/off with externally adjustable sensitivity control.

Technical Specs

  • Colour Black/Graphic
  • Item Adf Welding Helmet
  • Power Source Solar Powered
  • Standards CSA Z94.3
  • Viewing Area 1-9/16" x 3-7/8"
  • Series Professional
  • Number of Arc Sensors 2
  • Features Full Coverage and Maximum Uv/Ir Protection. Lightweight Full Size Helmet Weighing. Fully Automatic On/Off With Externally Adjustable Sensitivity Control.
  • Graphics Yes
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list