Skip Content
Discontinued with Replacement
HELMET WELD LIFT FRONT 2X4-1/4 SH10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HELMET WELD LIFT FRONT 2X4-1/4 SH10

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL23801
  • Mfr. Model # 23801
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
HELMET WELDING MANUAL SH10

Price: NA

Product Details

Traditional style helmet with ratchet head gear made from tough thermoplastic resins that provide excellent overhead protection durability. Spatter resistant shade 10 filter plate included. CUL certified to meet CAN/CSA-Z94.3.

Technical Specs

  • Colour Black
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list