Skip Content
HELMET WELD FUTURA 2X4-1/4 LIFT BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELD FUTURA 2X4-1/4 LIFT BK

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON2006BKCSA
  • Mfr. Model # 2006BKCSA
  • UNSPSC # 46181704
  • CATALOGUE PAGE # 862
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Black
  • Item Passive Welding Helmet
  • Material Amodel(R)
  • Headgear Ratchet
  • Series Tigerhood Futura(R)
  • Standards ANSI
  • Plate Height 2"
  • Lens Shade 10
  • Viewing Area 2" x 4.25"
  • Plate Width 4-1/4"
  • Grind Mode No
  • Electromagnetic Sensor No
  • Welding Helmet Type Passive
  • Welding Helmet Color Black
  • Welding Helmet Material Fiberglass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List