HELMET WELD ADF BALDER WH40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HELMET WELD ADF BALDER WH40

JACKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK37188
  • Mfr. Model # 37188
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Colour Black
  • Item Welding Helmet
  • Series WH40
  • Headgear Ratchet
  • Plate Height 4.33"
  • Viewing Area 3.78" x 1.81"
  • Plate Width 4.33"
  • Battery Life Max. 823/Min. 485
  • Switching Speed 1/25,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list