Skip Content
HELMET,WELD,9-13 SHADE,CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET,WELD,9-13 SHADE,CAN

THERMAL ARC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW4011800
  • Mfr. Model # W4011800
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Designed to meet the needs of the professional welder. Offers the latest safety features while providing maximum versatility, performance and fume deflection. Offers lightweight construction, strength ADF lens with variable shades 9 - 13, light shade 3.5, sensitivity control and variable delay.

Technical Specs

  • Battery Type 3 V
  • Includes Fully Adjustable Sensitivity and Delay Controls,Low Battery Indicator
  • Features Latest Safety Features
  • Item Auto-Darkening Welding Helmet
  • Power Source Battery
  • Standards CE and CSA
  • Series Thermal Arc
  • Grind Mode Yes
  • Switching Speed 1/20,000 sec.
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list