Skip Content
HELMET WELD 9-13 SHADE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HELMET WELD 9-13 SHADE BLACK

THERMAL ARC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW4012000
  • Mfr. Model # W4012000
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Designed to meet the needs of the professional welder. Offers the latest safety features while providing maximum versatility, performance and fume deflection. Offers lightweight construction, strength ADF lens with variable shades 9 - 13, light shade 3.5, sensitivity control and variable delay.

Technical Specs

  • Battery Type 3 V
  • Features Latest Safety Features
  • Includes Fully Adjustable Sensitivity and Delay Controls,Low Battery Indicator
  • Item Auto-Darkening Welding Helmet
  • Power Source Battery
  • Series Thermal Arc
  • Switching Speed 1/20,000 sec.
  • Grind Mode Yes
  • Standards CE and CSA
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list