Skip Content
HELMET VERTEX BEST CSA OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET VERTEX BEST CSA OR

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZA10BOC
  • Mfr. Model # A10BOC
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2634
  • Shipping Weight 1.306 lbs

Product Details

Petzl Vertex(R) work at height and rescue helmet. Features: six-point mesh headband, shock absorption, centerFit adjustment system, side slots for mounting hearing protection, slot for mount PIXA headlamp, four clips for mounting a headlamp, and chin strap. "Non-ventilated helmet (Vertex(R) Best) meets all optional requirements of the EN 397 standard: electrical insulation, molten metal splash, lateral deformation, use in cold temperatures. Vertex(R) Best meets CSA Z94.1-05 type 1 Class E, and

Technical Specs

  • Colour Orange
  • Chin Strap Yes
  • Fits Hat Size 6-3/8 to 7-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list